BLI 6A-06-45VO24

Item #: 629616

Cat #: 6A-06-45VO24

UPC: 781011206628

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BLI 6A-06-45VO24

Overview

BLI 6A-06-45VO24
Also known as: 781011206628, 6A-06-45VO24

Specifications

Angle: 45°
Material: Aluminum
Angle: 45°
Material: Aluminum