REXEL logo

Dimmer, Maestro, Mocha Stone

Item #: 629766
Cat #: MACL-153M-MS
UPC: 784276010764
Sign In or Register to view pricing and more.
Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Multi Location/3-Way/Single-Pole, Color: Mocha Stone.

Product Overview

Maestro Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Multi Location/3-Way/Single-Pole, Color: Mocha Stone.
Also known as: 784276010764, MACL-153M-MS

Documents

Specifications

Type: 3-Way, Decora
Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Mocha Stone
Poles: 1
Mounting: Knuckle
Type: 3-Way, Decora
Volts AC: 120
Color: Mocha Stone
Mounting: Knuckle
Wattage: 600, 150
Family / Style: Maestro
Poles: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)