LED SQUARE BOLLARD 42" 18W 4K WH

Item #: 629806

Cat #: BLED18NW

UPC: 019813103259

to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1907 Lumens Bled 42 Inches Square 18W 4000K 90 Degree White

Overview

Landscape 1907 Lumens Bled 42 Inches Square 18W 4000K 90 Degree White
Also known as: 019813103259, BLED18NW

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Color: White
Wattage: 18
Color Rendering Index (CRI): 85
Color Temperature: 4000 (Cool White)
Color: White