This product has been discontinued.

HUB USB20X2GY RECEP, DUP, 20A 125V
Item #: 629883
Cat #: USB20X2GY
UPC: 883778304897
Sign In or Register to view pricing and more.
Documents & Guides
HUB USB20X2GY RECEP, DUP, 20A 125V, 3A 5V USB PORT, GY
Overview
HUB USB20X2GY RECEP, DUP, 20A 125V, 3A 5V USB PORT, GY
Also known as: 883778304897, USB20X2GY
Features & Benefits
- Two USB ports 3.8 Amp, 5V DC, type A, class 2.0
- Tamper-Resistant decorator duplex receptacle
- Green LED indicator to show USB power available
- Compatible with USB 1.1/2.0/3.0 devices, including Apple® products
Specifications
No Specifications Available