Megamouth Tote Bag

Item #: 629905
Cat #: 1164
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Megamouth Tote BagMegamouth Tote Bag, Dimensions: 24" x 11" x 12", Pockets: (2)

Overview

Megamouth Tote BagMegamouth Tote Bag, Dimensions: 24" x 11" x 12", Pockets: (2)
Also known as: 1164

Specifications

Height: 12 in
Width: 11 in
Type: Tool Bag
Length: 24 in
Height: 12 in
Type: Tool Bag
Width: 11 in
Length: 24 in

Customer Reviews

No reviews for this product
(0)