Enclosure, NEMA 4/12, Hinge Cover with Window, 24" x 24" x 10"

Item #: 62994

Cat #: CSD242410W

UPC: 783510377793

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover with Window, NEMA 4/12, 24 x 24 x 10 Inch, Steel/Powder Coat Finish, Wall Mount

Overview

Enclosure, Hinge Cover with Window, NEMA 4/12, 24 x 24 x 10 Inch, Steel/Powder Coat Finish, Wall Mount

nVent HOFFMAN HOFCSD242410W Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510377793, CSD242410W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Width: 24 in
Height: 24 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Material: Steel
Depth: 10 in
Height: 24 in
Mounting: Wall