Wallpack, PS Metal Halide, 100W, 120-277V, Black

Item #: 629978
Cat #: WFM0810M-BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, PS Metal Halide, 100 Watt, 120-277 Volt, Width: 13 inch, Color: Black

Overview

Wallpack, PS Metal Halide, 100 Watt, 120-277 Volt, Width: 13 inch, Color: Black
Also known as: WFM0810M-BK

Specifications

Wattage: 100
Color: Black
Diameter: 13 in
Volts AC Range: 208, 240, 120
Light Technology: HID
Wattage: 100
Diameter: 13 in
Light Technology: HID
Color: Black
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)