4/0 AWG THHN/THWN-2 Stranded Copper, Black 10000'

Item #: 63000
Cat #: THHN4/0STRBLK10000RL
UPC: 990125026736
Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.

Overview

4/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 10000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 990125026736, THHN4/0STRBLK10000RL

Specifications

Length: 10000 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 10000 ft
Material: Copper
Gauge: 4/0
Conductors: 1
Package Type: Reel
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)