This product has been discontinued.

10.5W BR30 LED Lamp, 27K
Item #: 630009
Cat #: 10.5BR30/F90-2700-DIM-AF-6/1
UPC: 046677293871
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 81, Color Temperature: 2700K,
Overview
LED Lamp, Dimmable, 10.5 Watt, 120 Volt, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 730, CRI: 81, Color Temperature: 2700K,
Also known as: 046677293871, 10.5BR30/F90-2700-DIM-AF-6/1
Specifications
| Color Rendering Index (CRI): | 81 |
| Base: | Medium Screw (E26) |
| Shape: | BR30 (Bulged Reflector) |
| Volts AC: | 120 |
| Lumens: | 730 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 90° |
| Color Rendering Index (CRI): | 81 |
| Shape: | BR30 (Bulged Reflector) |
| Lumens: | 730 |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 90° |