LIT IBL12LWDSD125LP740DLC I-BEAM

Item #: 630074

Cat #: IBL12LWDSD125LP740DLC

UPC: 753573489559

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LIT IBL12LWDSD125LP740DLC I-BEAM 12,000 LUMEN WIDE DISTRIBUTION

Overview

LIT IBL12LWDSD125LP740DLC I-BEAM 12,000 LUMEN WIDE DISTRIBUTION
Also known as: 753573489559, IBL12LWDSD125LP740DLC

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 12000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Shape: Rectangular
Wattage: 100
Width: 12 in, 1 ft
Lumens: 12000
Dimmable: Yes
Standards: DLC Listed (Standard)