Safety Switch, Guard Locking, 24VDC Solenoid, RFID Standard, 3m Lead

Item #: 630137

Cat #: 440G-LZS21SPLA

UPC: 885630685373

to view pricing and more.
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 3 meter Lead *** Rockwell Automation Preferred Product ***

Overview

Safety Switch, Guard Locking, 24 Volt DC Solenoid, 2 Normally Closed, safety and Auxiliary Contacts, RFID Standard, 3 meter Lead *** Rockwell Automation Preferred Product ***
Also known as: 885630685373, 440G-LZS21SPLA

Specifications

Volts DC: 24
Type: Guard, Locking Switch
Length: 3 m
Special Program: Rockwell Automation Preferred Product
Volts DC: 24
Length: 3 m
Type: Guard, Locking Switch
Special Program: Rockwell Automation Preferred Product