REXEL logo

BARRIER BLOCK

Item #: 630268
Cat #: TB345-08SP
UPC: 051712272506
Sign In or Register to view pricing and more.
Double Row Terminal Block, 45A, Black, #10-32 TPI Screw, Eight-pole, -40 to 130 Degrees C, Breakdown voltage 7500V, Double row, barrier, 600V, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw, 20 lb-in

Product Overview

Double Row Terminal Block, 45A, Black, #10-32 TPI Screw, Eight-pole, -40 to 130 Degrees C, Breakdown voltage 7500V, Double row, barrier, 600V, Tin-plated brass terminal, Zinc-plated Steel SEMS philslot screw, 20 lb-in
Also known as: 051712272506, TB345-08SP

Documents

No Documents Available

Specifications

Poles: 8
Amps: 45
Color: Black
Type: Barrier, Double Row
Poles: 8
Color: Black
Amps: 45
Type: Barrier, Double Row

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)