Wall-Mount Enclosure/Window

Item #: 63031

Cat #: CSD202010W

UPC: 783510377595

Sign In or Register to view pricing and more.
Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 20.00x20.00x10.00, Material/finish: Steel/gray

Overview

Wall-Mount Enclosure/Window, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 20.00x20.00x10.00, Material/finish: Steel/gray

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510377595, CSD202010W

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 10 in
Height: 20 in
Color: Gray
Width: 20 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 20 in
Width: 20 in
Finish: Powder Coated
Depth: 10 in
Color: Gray
Material: Steel