Fluorescent Lamp, Coated, High Output, T5, 45", 54W, 5000K

Item #: 630354

Cat #: GSS20949-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temp: 5000K. Length: 45 inch

Overview

Fluorescent Lamp, Coated, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4375, CRI: 85, Color Temp: 5000K. Length: 45 inch
Also known as: GSS20949-2

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 45 in
Lumens: 4375
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 85
Lumens: 4375
Type: Shatter-Resistant
Wattage: 54
Length: 45 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)