Breaker, 90A, 3P, 480VAC, Motor Protector

Item #: 63053

Cat #: 140-CMN-9000

UPC: 662072618882

to view pricing and more.
Documents & Guides
Breaker, 90A, 3P, 480VAC, Motor Protector

Overview

Breaker, 90A, 3P, 480VAC, Motor Protector
Also known as: 662072618882, 140-CMN-9000

Specifications

Phase: 3
Type: Circuit Breaker
Poles: 3
Family / Style: 140
Amps: 90
Interrupt Rating DC: 20 kA
Phase: 3
Poles: 3
Amps: 90
Type: Circuit Breaker
Family / Style: 140
Interrupt Rating DC: 20 kA