1
more

Solid Hinged Duct,PVC,1.5X2X6',White,NM
Item #: 630540
Cat #: HS1.5X2WH6NM
UPC: 074983462520
Sign In or Register to view pricing and more.
Documents & Guides
Solid hinged duct, 1.5 W x 2 H, 6' length, PVC, white, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Solid hinged duct, 1.5 W x 2 H, 6' length, PVC, white, no mounting holes, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983462520, HS1.5X2WH6NM
Specifications
| Height: | 2 in |
| Width: | 1 1/2 in |
| Color: | White |
| Material: | PVC |
| Length: | 6 ft |
| Height: | 2 in |
| Color: | White |
| Length: | 6 ft |
| Width: | 1 1/2 in |
| Material: | PVC |