4-Piece Shockwave Hex Drill Bit Set

Item #: 630559

Cat #: 48-89-4444

UPC: 452422496648

to view pricing and more.
Documents & Guides
4-Piece Shockwave Hex Drill Bit Set, Sizes: 1/8, 5/32, 3/16, 1/4 inch

Overview

4-Piece Shockwave Hex Drill Bit Set, Sizes: 1/8, 5/32, 3/16, 1/4 inch

The 4-Piece SHOCKWAVE™ Impact Duty 1/4" Hex Drive Drill Bit Set offers convenience and heavy-duty performance on the jobsite. Milwaukee® SHOCKWAVE Impact Duty 1/4" Hex Drive Drill Bits are engineered for extreme durability and up to 10X longer life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. The SHOCKWAVE Hex Drive Drill Bits are ideal for heavy duty impact applications, and highly recommended for use with portable drills. The set includes bit sizes 1/8", 5/32", 3/16", and 1/4".

Also known as: 452422496648, 48-89-4444

Specifications

Diameter: 5/32 in, 3/16 in, 1/4 in, 1/8 in
Type: Bit Set
Material: Steel
Diameter: 5/32 in, 3/16 in, 1/4 in, 1/8 in
Material: Steel
Type: Bit Set