42 ENCLOSURE NO COVER

Item #: 630578

Cat #: EN4280

UPC: 804428023203

to view pricing and more.
Perfect for larger installations, this 42" enclosure (with no cover) features universal On-Q style mounting holes that are compatible with all bay-style modules.

Overview

Perfect for larger installations, this 42" enclosure (with no cover) features universal On-Q style mounting holes that are compatible with all bay-style modules.
Also known as: 804428023203, EN4280

Specifications

Mounting: Surface
Width: 14 in
Size: 42 in
Color: White
Height: 42.100 in
Depth: 3.600 in
Mounting: Surface
Size: 42 in
Height: 42.100 in
Width: 14 in
Color: White
Depth: 3.600 in