DIN Rail Mount Socket, Screw Type, 11 Pin Terminal

Item #: 63058

Cat #: SR3P-05

UPC: 741660068886

Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail Mount Socket, Screw Type, 11 Pin Terminal

Overview

DIN Rail Mount Socket, Screw Type, 11 Pin Terminal
Also known as: 741660068886, SR3P-05

Specifications

Base: 11-Pin
Poles: 2
Amps: 10
Type: Relay Socket
Mounting: Socket
Base: 11-Pin
Amps: 10
Mounting: Socket
Poles: 2
Type: Relay Socket