This product may not be available in all locations.

Push Button, Bootless Guarded Head, Green, 1NO/1NC
Item #: 63060
Cat #: 800H-GR1A
UPC: 662073652915
to view pricing and more.
Documents & Guides
Push Button, Bootless Guarded, Momentary, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Overview
Push Button, Bootless Guarded, Momentary, Green, NEMA 4/4X/13, 1 Normally Open, 1 Normally Closed, Standard Contacts, 30 mm
Also known as: 662073652915, 800H-GR1A
Specifications
| Type: | Flush, Bootless Guarded, Pushbutton |
| Color: | Green |
| Size: | 30 mm |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Type: | Flush, Bootless Guarded, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Green |
| Material: | Plastic |