1
more

Fitting, Adapter from 12" x 4" FiberRunn
Item #: 630665
Cat #: FRADC12X4BL
UPC: 074983835447
to view pricing and more.
Documents & Guides
The fitting transitions from ADC's 12x4 FiberGuide System to the Panduit 12x4 FiberRunner® System. It is black and made of metal. Attachment hardware is included.
Overview
The fitting transitions from ADC's 12x4 FiberGuide System to the Panduit 12x4 FiberRunner® System. It is black and made of metal. Attachment hardware is included.
Fitting that transitions from ADC’s 12x4 FiberGuide* System to 12x4 FiberRunner ® System. Fitting has a black finish and is made from metal. Attachment hardware is included.
Also known as: 074983835447, FRADC12X4BL
Specifications
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Type: | FiberRunner® to FiberGuide® Adapter |
| Width: | 12 in |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Color: | Black |
| Material: | PVC |
| Type: | FiberRunner® to FiberGuide® Adapter |