SpectraCool Narrow Indoor/Outdoor AC, NEMA 4X, 8000 BTU

Item #: 630667

Cat #: N360816G051

UPC: 783510238735

to view pricing and more.
Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor AC, NEMA 4X, 8000 BTU 115V, Brushed, Stainless Steel S304

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Indoor/Outdoor AC, NEMA 4X, 8000 BTU 115V, Brushed, Stainless Steel S304

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510238735, N360816G051

Specifications

Width: 11.500 in
Depth: 14 in
Height: 36 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Wattage: 2286
BTU: 7800
Width: 11.500 in
Height: 36 in
Material: Stainless Steel 304
Wattage: 2286
Depth: 14 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
BTU: 7800