Recp TVSS 20A 125V 2P3W Led & Alarm WH

Item #: 630736
Cat #: 5362WS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Recp TVSS 20A 125V 2P3W Led & Alarm WHCWD 5362WS RECP TVSS 20A 125V

Overview

Recp TVSS 20A 125V 2P3W Led & Alarm WHCWD 5362WS RECP TVSS 20A 125V
Commercial Grade - TVSS Receptacles with LED Indicators & Alarm provide surge protection for hot to neutral, hot to ground and neutral to ground. High impact thermoplastic construction. 8-hole back and side wired. Shallow depth for easy installation. Green LED indicators to verify surge protection and ground.
Also known as: 5362WS

Specifications

Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Type: Duplex, Straight Blade, Surge Protection
Amps: 20
Color: White
Type: Duplex, Straight Blade, Surge Protection
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)