SQD FA24025AC MOLDED CASE CIRCUIT

Item #: 630755

Cat #: FA24025AC

UPC: 785901848691

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA24025AC MOLDED CASE CIRCUIT BREAKER 480V 25A

Overview

SQD FA24025AC MOLDED CASE CIRCUIT BREAKER 480V 25A
Also known as: 785901848691, FA24025AC

Specifications

Volts AC: 480
Poles: 2
Amps: 25
Volts AC: 480
Amps: 25
Poles: 2