This product may not be available in all locations.
Relay, Ice Cube, Compact, 8-Blade, 10A, 2P, 24VAC Coil, w/ Options
Item #:
63090
Cat #:
RH2B-ULAC24V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, with Indicator
Overview
Relay, Ice Cube, Compact, 8 Blade, 10 Amp, 2-Pole, Double Throw, 24 Volt AC Coil, with Indicator
Also known as: RH2B-ULAC24V
Specifications
Poles: | 2 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 8-Blade |
Poles: | 2 |
Volts AC Control: | 24 |
Mounting: | Socket |
Amps: | 10 |
Type: | Relay, IceCube |
Base: | 8-Blade |
Customer Reviews
No reviews for this product
(0)