Half Panel 30.88x26.00

Item #: 63094

Cat #: A72P30F2

UPC: 783510233501

Sign In or Register to view pricing and more.
Panel, Half 30.88x26.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white

Overview

Panel, Half 30.88x26.00, Bulletin Pnl30 (free-standing Type 12 Enclosure Panels), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510233501, A72P30F2

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Color: White
Material: Steel
Width: 26 in
Finish: Powder Coated
Height: 30.880 in
Color: White
Width: 26 in
Height: 30.880 in
Material: Steel
Finish: Powder Coated