This product has been discontinued.

Cable Tie Mount, .50" (12.7mm) Stud, Imp
Item #: 630950
Cat #: TMSTHS13-C0
UPC: 074983614806
to view pricing and more.
Documents & Guides
The cable tie mount in black is installed onto a 0.50" (12.7mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of
Overview
The cable tie mount in black is installed onto a 0.50" (12.7mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of
Also known as: 074983614806, TMSTHS13-C0
Specifications
| Color: | Black |
| Material: | Nylon |
| Mounting: | 1/2 in Screw |
| Color: | Black |
| Mounting: | 1/2 in Screw |
| Material: | Nylon |