LADDER RACK 24IN X 10FT BLK

Item #: 630984

Cat #: LSS24BLK

UPC: 783510173357

to view pricing and more.
LADDER RACK 24IN X 10FT BLK

Overview

LADDER RACK 24IN X 10FT BLK

Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.

Also known as: 783510173357, LSS24BLK

Specifications

Width: 24 in
Color: Black
Material: Steel
Length: 10 ft
Width: 24 in
Material: Steel
Color: Black
Length: 10 ft