Copper Patch Cord, Category 6 Performanc

Item #: 631022

Cat #: UTP28SP13BL

UPC: 074983653089

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Black, 13 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Black, 13 ft.
Also known as: 074983653089, UTP28SP13BL

Specifications

Length: 13 ft
Material: Copper
Color: Black
Length: 13 ft
Color: Black
Material: Copper