Panel For Free-Standing Enclosure, 60" x 26", Steel

Item #: 63107

Cat #: A72P30F1

UPC: 783510233402

to view pricing and more.
Panel For Free-Standing Enclosure, 60 Inch x 26 Inch, Type 12, Fits Enclosure 72 Inch x 30 Inch, Material: Steel, White Powder Coat

Overview

Panel For Free-Standing Enclosure, 60 Inch x 26 Inch, Type 12, Fits Enclosure 72 Inch x 30 Inch, Material: Steel, White Powder Coat

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510233402, A72P30F1

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Color: White
Material: Steel
Width: 26 in
Height: 60 in
Material: Steel
Color: White
Width: 26 in