30 HP, 460V

Item #: 631139

Cat #: HMX34AG04621-N

UPC: 786685513942

to view pricing and more.
30 HP, 460VH-Max Series Open Drive 30HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 46A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs

Overview

30 HP, 460VH-Max Series Open Drive 30HP, 460V, Alphanumeric Keypad, Wall Mount Drive, 3-Phase Input/Output, EMC/RFI Cat 2 Filters, HOA On Keypad, Thin Film Capacitors 5 years w/o Reforming, Onboard RS485 (Modbus, N2, BACnet), Onboard Ethernet (BACnet/IP, Modbus/TCP, Variable Torque 46A, Frame Size FS6. H: 21.93" W: 7.68" D: 9.29" Weight: 44.1Lbs
Also known as: 786685513942, HMX34AG04621-N

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
IP/NEMA Rating: NEMA 1, IP21
Type: Variable Frequency Drive
Phase: 3
Horsepower: 30
Type: Variable Frequency Drive
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP21