This product may not be available in all locations.

M22 Twist-To-Release Emergency Stop, Complete Device
Item #: 631315
Cat #: M22-PVT-K12-P
UPC: 786685382623
to view pricing and more.
Documents & Guides
M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Overview
M22 Twist-To-Release Emergency Stop, Complete Device, 22.5 mm, Knob, Maintained, Non-illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13
Also known as: 786685382623, M22-PVT-K12-P
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Poles: | 3 |
| Color: | Red |
| Amps: | 10 |
| Size: | 22.5 mm |
| Family / Style: | M22 |
| Material: | Plastic |
| Type: | Mushroom, Twist to Release, Pushbutton |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Poles: | 3 |
| Amps: | 10 |
| Family / Style: | M22 |
| Type: | Mushroom, Twist to Release, Pushbutton |
| Mounting: | Panel |
| Color: | Red |
| Size: | 22.5 mm |
| Material: | Plastic |
| Volts AC: | 600 |