Enclosure, NEMA 3R, Screw Cover, 24" x 18" x 12"

Item #: 631336

Cat #: 241812RTSC

UPC: 782051824124

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Enclosure, Screw Cover, NEMA 3R, Available With or Without Knockouts, 24 x 18 x 12 Inch, Steel/Gray Acrylic Electrocoat

Overview

Enclosure, Screw Cover, NEMA 3R, Available With or Without Knockouts, 24 x 18 x 12 Inch, Steel/Gray Acrylic Electrocoat
Also known as: 782051824124, 241812RTSC

Specifications

Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Width: 18 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Width: 18 in
IP/NEMA Rating: NEMA 3R
Height: 24 in
Material: Steel
Depth: 12 in