Servo Motor, 460VAC, 3000RPM, High Resolution Encoder, Inline Blower, No Brake, Free Mount

Item #: 631399

Cat #: HPK-B1613E-MA42AA

UPC: 820919655036

to view pricing and more.
Documents & Guides
Servo Motor, HPK-Series, 460 Volt, 3000 RPM, Multi-Turn High Resolution Encoder (Absolute Feedback), Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft

Overview

Servo Motor, HPK-Series, 460 Volt, 3000 RPM, Multi-Turn High Resolution Encoder (Absolute Feedback), Inline Blower, F3 Junction Box (No Brake Only), Feedback - Right Angle, 180° Rotatable, No Brake, IEC Metric, Free Mounting Holes (Type FF), Foot Mount and Flange Mount/Keyed Shaft

Kinetix HPK servo motors employ proven induction motor technology optimized for servo system performance. These high horsepower motors offer exceptional performance for rapid acceleration and deceleration. These motor pair with the Kinetix 5700 single-axis inverters or Kinetix 7000 servo drives to extend the range of Kinetix Integrated Motion solutions up to 150 kW. 

Also known as: 820919655036, HPK-B1613E-MA42AA

Specifications

Volts AC: 460
RPM: 3000
Volts AC: 460
RPM: 3000