Base 400x600, 100mm

Item #: 63145

Cat #: PB146

UPC: 783510255497

to view pricing and more.
Documents & Guides
HOF PB146 BASE 400X600 100MM

Overview

HOF PB146 BASE 400X600 100MM
Also known as: 783510255497, PB146

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55