Fitting and Cover, Inside Vertical 45o

Item #: 631476

Cat #: FRIV454X4BL

UPC: 074983451029

to view pricing and more.
Attaches to 4x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV454X4BL to change level of a straight horizontal run. Includes split cover.

Overview

Attaches to 4x4 channel and/or fitting to create a 45° upward angle from a straight horizontal run. Used with outside vertical 45° angle fitting FROV454X4BL to change level of a straight horizontal run. Includes split cover.
Also known as: 074983451029, FRIV454X4BL

Specifications

Color: Black
Width: 4 in
Height: 4 in
Material: PVC
Angle: 45°
Family / Style: FiberRunner®
Type: 45° Vertical Inside
Color: Black
Height: 4 in
Angle: 45°
Type: 45° Vertical Inside
Width: 4 in
Material: PVC
Family / Style: FiberRunner®