Flange, Rectangular, 3-Gang, Size: 6 x 11.34", Brass

Item #: 6315

Cat #: SB3085W

UPC: 783585829982

to view pricing and more.
Documents & Guides
Flange, Rectangular, 3-Gang, Size: 6 x 11.34 Inch, Brass, For Use With Flush Floor Box in Wooden Floors

Overview

Flange, Rectangular, 3-Gang, Size: 6 x 11.34 Inch, Brass, For Use With Flush Floor Box in Wooden Floors
Also known as: 783585829982, SB3085W

Features & Benefits

  • Flat Flush Rectangular Floorbox Carpet Flange
  • 3-Gang
  • Brass Finish

Specifications

Gangs: 3
Height: 6 in
Material: Brass
Width: 11.340 in
Gangs: 3
Material: Brass
Height: 6 in
Width: 11.340 in