This product has been discontinued.

Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, Light Almond
Item #: 631613
Cat #: 16262-IGT
UPC: 078477431597
to view pricing and more.
Documents & Guides
Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, Light Almond15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - Light Almond
Overview
Hospital Grade IG Decora Duplex Receptacle, 15A, 125V, Light Almond15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Back & Side Wired, Steel Strap - Light Almond
Also known as: 078477431597, 16262-IGT
Specifications
| Type: | Isolated Ground |
| Color: | Light Almond |
| Material: | Steel, Nylon |
| NEMA Configuration: | 5-15R |
| Type: | Isolated Ground |
| Material: | Steel, Nylon |
| Color: | Light Almond |
| NEMA Configuration: | 5-15R |