Breaker, Miniature, 20A, 1P, 277VAC, 48VDC

Item #: 631664
Cat #: 1489-M1D200
UPC: 885630619255
Sign In or Register to view pricing and more.
Miniature Circuit Breaker, 20 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type D Trip Curve, Inductive

Overview

Miniature Circuit Breaker, 20 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type D Trip Curve, Inductive
Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.
Also known as: 885630619255, 1489-M1D200

Specifications

Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Amps: 20
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts AC: 277
Amps: 20
Type: Trip Curve D
Volts DC: 48
Mounting: DIN Rail
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)