Circuit Breaker, Molded Case, Frame H, 30A, 3P, 600VAC

Item #: 631670

Cat #: 140G-H6C3-C30

UPC: 885630445540

to view pricing and more.
Documents & Guides
Circuit Breaker, Molded Case, Frame H, 30 Amp, 3-Pole, 600 Volt AC, 25 kAIC *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Molded Case, Frame H, 30 Amp, 3-Pole, 600 Volt AC, 25 kAIC *** Rockwell Automation Preferred Product ***

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H6C3-C30 from Rockwell Automation® is a molded case circuit breaker

Also known as: 885630445540, 140G-H6C3-C30

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 30
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Family / Style: 140G
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 30
Interrupt Rating DC: 125 kA
Family / Style: 140G
Type: Breaker; Molded Case
Volts AC: 600
Interrupt Rating AC: 25 kA
Special Program: Rockwell Automation Preferred Product