Breaker, Molded Case, 30A, 3P, 600Y/347VAC, G6 Frame, 65kAIC

Item #: 631671
Cat #: 140G-G6C3-C30
UPC: 885630446240
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC

Overview

Breaker, Molded Case, 30 Amp, 3-Pole, 600Y/347 Volt AC, G6 Frame, 65 kAIC
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-G6C3-C30 from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630446240, 140G-G6C3-C30

Specifications

Mounting: Panel
Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 30
Volts AC Range: 347, 600Y
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Type: Breaker; Molded Case, Breaker
Volts AC Range: 347, 600Y
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 30
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)