Fitting, Low Profile Reducer from 4" x 4

Item #: 631673

Cat #: FRLPR42BL

UPC: 074983844401

to view pricing and more.
Assembled into the 6x4 vertical teeFRVT6X4YL or 4x4 vertical tee FRVT4X4YL with an audible snap, Allows for the transition to 2x2 FiberRunner® or 2x2 Fiber-Duct™ Channel with minimal space required. No tools required for assembly. Black color only.

Overview

Assembled into the 6x4 vertical teeFRVT6X4YL or 4x4 vertical tee FRVT4X4YL with an audible snap, Allows for the transition to 2x2 FiberRunner® or 2x2 Fiber-Duct™ Channel with minimal space required. No tools required for assembly. Black color only.

Assembled into the 6x4 vertical tee FRVT6X4YL or 4x4 vertical tee FRVT4X4YL with an audible snap, the FRLPR42BL allows for the transition to 2x2 FiberRunner ® or 2x2 Fiber-Duct™ Channel with minimal space required. No tools required for assembly. Black color only.

Also known as: 074983844401, FRLPR42BL

Specifications

Material: ABS
Height: 2 in
Type: Reducer
Color: Black
Width: 4 in
Family / Style: FiberRunner®
Material: ABS
Type: Reducer
Width: 4 in
Height: 2 in
Color: Black
Family / Style: FiberRunner®