Circuit Breaker, Miniature, 10A, 1P, Supplementary, Trip C

Item #: 631691
Cat #: 1492-SPM1C100
UPC: 885630617657
Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 10 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C

Overview

Circuit Breaker, Miniature, 10 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Bulletin 1492-SPM Supplementary Protectors are used to protect equipment in applications. They are current-limiting and feature dual terminals for wiring and bus bar flexibility. With a 40 ˚C (104 °F) calibration temperature, these protectors are suitable for extreme ambient conditions. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630617657, 1492-SPM1C100

Specifications

Amps: 10
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 10
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)