Circuit Breaker, Miniature, 5A, 1P, Supplementary, Trip B

Item #: 631706

Cat #: 1492-SPM1B050

UPC: 885630614199

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Miniature, 5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B *** Rockwell Automation Preferred Product ***
Also known as: 885630614199, 1492-SPM1B050

Specifications

Amps: 5
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Special Program: Rockwell Automation Preferred Product
Amps: 5
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Special Program: Rockwell Automation Preferred Product