Stack Light, 24V AC/DC, LED, Type: Steady, Yellow

Item #: 63180

Cat #: 855E-24TL8

UPC: 611320487817

to view pricing and more.
Documents & Guides
Stack Light, 24 Volt AC/DC, LED, Type: Steady, Yellow

Overview

Stack Light, 24 Volt AC/DC, LED, Type: Steady, Yellow

Bulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broadBulletin 856T Control Tower™ Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system. offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.

Also known as: 611320487817, 855E-24TL8

Specifications

Volts DC: 24
Volts AC: 24
Size: 50 mm
Color: Yellow
Volts DC: 24
Size: 50 mm
Volts AC: 24
Color: Yellow