13W PAR38 LED Lamp, 30K

Item #: 631855
Cat #: 13PAR38/F36-3000-DIM-AF-SO-6/1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 *Philips Part # 43010-8*

Overview

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 *Philips Part # 43010-8*
Also known as: 13PAR38/F36-3000-DIM-AF-SO-6/1

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 18, 13
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 83
Color: White
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Color Temperature: 3000 (Warm White)
Wattage: 18, 13
Volts AC: 120
Color: White
Light Technology: LED
Angle: 36°
Base: Medium Screw (E26)
Lumens: 950
Color Rendering Index (CRI): 83
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)