Interlocked Receptacle With Enclosed Disconnect Switch, 60A, 600VAC/250VDC

Item #: 631877

Cat #: WSRD6352WSQ

UPC: 781381756990

to view pricing and more.
Documents & Guides
Interlocked Receptacle With Enclosed Disconnect Switch, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG, Amperage Rating: 60 Amp, Voltage Rating: 600 Volt AC, 50/60 Hz, 250 Volt DC, Phase: 3 Ph, Material: Copperfree Aluminum Receptacle, Sheet Metal Enclosure, NEMA Rating: NEMA 3R/12, with Viewing Window

Overview

Interlocked Receptacle With Enclosed Disconnect Switch, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 6 - 2 AWG, Amperage Rating: 60 Amp, Voltage Rating: 600 Volt AC, 50/60 Hz, 250 Volt DC, Phase: 3 Ph, Material: Copperfree Aluminum Receptacle, Sheet Metal Enclosure, NEMA Rating: NEMA 3R/12, with Viewing Window

For use where an interlocked disconnect switch is desired to control a Powertite receptacle and insertion or removal of plug. Interlock prohibits plug insertion or removal under load. 

Also known as: 781381756990, WSRD6352WSQ

Specifications

Volts AC: 600
Amps: 60
Volts AC: 600
Amps: 60