Breaker, Miniature, 13A, 1P, 277VAC, 48VDC

Item #: 631889

Cat #: 1489-M1C130

UPC: 885630619514

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 13 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Overview

Miniature Circuit Breaker, 13 Amp, 1-Pole, 277 Volt AC, 48 Volt DC, Type C Trip Curve, Inductive *** Rockwell Automation Preferred Product ***

Bulletin 1489-M thermal magnetic Circuit Breakers are approved for branch circuit protection in the United States and Canada, and are certified as Miniature Circuit Breakers for IEC applications. These branch protectors are compatible with many accessories to meet diverse application needs, including UL 508 Listed bus bars for convenience in panel assembly, auxiliary contacts, signal contacts and shunt trips for versatility, and lock out attachments for safety during maintenance.

Also known as: 885630619514, 1489-M1C130

Specifications

Amps: 13
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Special Program: Rockwell Automation Preferred Product
Amps: 13
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Special Program: Rockwell Automation Preferred Product
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA