Relay, Overload, Melting Alloy, 3P, 135A, Size 4, Replacement

Item #: 63204

Cat #: 9065SDO15

UPC: 785901850809

to view pricing and more.
Relay, Overload, Melting Alloy, 3 Pole, 135 Amp, Size 4, 600 Volt AC, Replacement for 8536 Starter

Overview

Relay, Overload, Melting Alloy, 3 Pole, 135 Amp, Size 4, 600 Volt AC, Replacement for 8536 Starter
Also known as: 785901850809, 9065SDO15

Specifications

Mounting: Direct
Amps: 135
Poles: 3
Volts DC: 600
Size: 4
Type: Overload Relay, Melting Alloy
Volts AC: 600
Standards: California Proposition 65
Mounting: Direct
Poles: 3
Size: 4
Volts AC: 600
Amps: 135
Volts DC: 600
Type: Overload Relay, Melting Alloy
Standards: California Proposition 65