REXEL logo

SQD H82254 SW NOT FUSIBLE DT 240V

Item #: 632053
Cat #: H82254
UPC: 785901234746
Sign In or Register to view pricing and more.
SQD H82254 SW NOT FUSIBLE DT 240V 200A 2P NEMA12

Overview

SQD H82254 SW NOT FUSIBLE DT 240V 200A 2P NEMA12
Also known as: 785901234746, H82254

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)